Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2018PP
Zoro # G5270295
product price: $9.13
/ea
$9.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2018PP
- Zoro # G5270295
- UPC # 729440464936
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 9/16" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Pipe Plug Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,9/16",1/2"D,Pipe Plug,Sq,M |
Description
Impact Socket,9/16 In.,1/2 In.D,Pipe Plug,Sq,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- URREA Cold Cut Chisel 1-3/16"x1" (86A-1x8)
- INGERSOLL-RAND 8 Inch Adjustable Wrench (755250X)
- CAPRI TOOLS 38 Drive 12Point Shallow and Deep Socket Set, SAE, 14 to 78, 22Pcs (CP16301-22SSD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3026D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1020D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- SUNEX 3/8" Drive Impact Socket 6 (314M)
- Grey Pneumatic Impact Sockets