Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2018M
Zoro # G5277627
product price: $6.04
/ea
Sold in multiples of 2 for $12.08
$12.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2018M
- Zoro # G5277627
- UPC # 729440464899
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 18mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,18mm,1/2"D,Impact,6pt. |
Description
Socket,18mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9642)
- MILWAUKEE TOOL Bulldog Aviation Snips (48-22-4500)
- WESTWARD Ratcheting Wrench, Head Size 14mm (35Z093)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2025M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024DT)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022M)
- URREA 1/2" drive, 6-pt deep impact socket 27MM (7327M)
- Grey Pneumatic Sockets & Ratchets