Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2017MTP
Zoro # G5277776
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3.15"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2017MTP
- Zoro # G5277776
- UPC # 729440464837
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.15" |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Wheel/Nut Protector Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,17mm,1/2"D,Impact,6pt.,D Rd |
Description
Socket,17mm,1/2 In.D,Impact,6pt.,D Rd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Handy-Air Lever Blow Gun, Safety Tip (BG2L-30STT)
- EVOLUTION 11/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC687)
- CHAMPION CUTTING TOOL CHAMPION CARBON BRUSH 7X11 SOLD AS PAIR (RB3037)
- EKLIND Hex Key L 17Mm Long Arm (14634)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MTP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022MTP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MTP)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038R)
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX (2912F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030D)
- GREY PNEUMATIC 3/8" Drive Deep Socket 12 (1112MSD)
- Grey Pneumatic Sockets & Ratchets