Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2017M
Zoro # G5277791
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2017M
- Zoro # G5277791
- UPC # 729440464783
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Socket,17mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS GRK AnglePro Hidden Deck Fastener #9 x 2-3/8, 100PK (10923)
- DRILL AMERICA 7/16"-20 Carbon Steel Left Hand Hex Die (DWTHX71620LH)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Deep Universal Impact SAE Socket Set (84923N)
- Grey Pneumatic Impact Sockets