Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2016R
Zoro # G5285117
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2016R
- Zoro # G5285117
- UPC # 729440464707
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,1/2",1/2"D,6pt. |
Description
Impact Socket,1/2 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (446791)
- REGAL CUTTING TOOLS Tap, Hand, 2"-4 1/2 NC, H7, 6 Flutes, Plug (013957AS)
- SUPERIOR STEEL 9-7/8-Inch Long SDS Plus Bull Pointed Chisel Replaces Metabo 630992000 / Bosch HS1415 / 1618600009 (SC1415)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021M)
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- Grey Pneumatic Impact Sockets