Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2016PP
Zoro # G5285065
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2016PP
- Zoro # G5285065
- UPC # 729440464691
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Pipe Plug Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket,1/2",1/2"D,Pipe Plg Sq Male |
Description
Impact Socket,1/2 In.,1/2 In.D,Pipe Plg Sq Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 5 and 12 Air Blow Gun Kit W Rubber Tips (CP21072-SET)
- PROTO 1 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5740)
- DIABLO Phillips #2 X 2 in. L Driver Bit Black Oxide 5 pk (DPH22P5)
- STEEL GRIP PIPE WRENCH RD 10""L 1PC (2252849)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012PP)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2048XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2058R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3922M)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID23221)
- Grey Pneumatic Sockets & Ratchets