Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2016D
Zoro # G5285108
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2016D
- Zoro # G5285108
- UPC # 729440464639
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 1/2 |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Impact Socket |
Category Type | Impact Socket |
Tether Ready | No |
Description
Impact Socket,1/2 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA7)
- WESTWARD Drum Liner (CP-25-02)
- WIHA Slotted, Phillips, Torx Bit 8 in, Drive Size: 4 mm , Num. of pieces:16 (75093)
- BETA Wrench w/High Torque Handle, 1/4" (000960676)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040UD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MD)
- WRIGHT TOOL 1 in Drive Impact Socket 110 mm Size, Standard Socket, black oxide (88-110MM)
- Grey Pneumatic Sockets & Ratchets