Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2015M
Zoro # G5278379
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2015M
- Zoro # G5278379
- UPC # 729440464561
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 38mm |
Size | 15mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,15mm,1/2"D,Impact,6pt. |
Description
Socket,15mm,1/2 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Impact Wobble Socket Adapter Set, 3 pcs. (49006)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- MILWAUKEE TOOL Bulldog Aviation Snips (48-22-4500)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA2)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3321S)
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1021M)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-625)
- Grey Pneumatic Impact Sockets