Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2014R
Zoro # G5271117
product price: $4.60
/ea
Sold in multiples of 2 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2014R
- Zoro # G5271117
- UPC # 729440464486
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Finish | Chrome plated |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,7/16",1/2"D,6pt. |
Description
Impact Socket,7/16 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18120)
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- IRWIN TAP&DRLBT 5/16""-18NC X G (80235)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- GREY PNEUMATIC SOC 5/8 1/2D IMP HEX (2920F)
- VEGA Impact Socket Length, 1/4 Sq Dr 7/16 12pt (17161-D)
- Grey Pneumatic Sockets & Ratchets