Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2014MD
Zoro # G5279051
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 83mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2014MD
- Zoro # G5279051
- UPC # 729440464448
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 83mm |
Size | 14mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Description
Socket,14mm,1/2 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 6 1/2 in L (10-780)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----B4---21)
- SUNEX Locking ScrewDriver/Pry Bar Holder, L, Red (8011)
- DEWALT 7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover (DWE43840CN)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UM)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (906UMS)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 44 mm Size, Deep Socket, Black Phosphate (49-66-6419)
- Grey Pneumatic Sockets & Ratchets