Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2012R
Zoro # G5273451
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2012R
- Zoro # G5273451
- UPC # 729440464264
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Impact Socket,3/8 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 5-6 Insert Bit x 1 (125F06A)
- MILWAUKEE TOOL Large Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2873)
- WILLIAMS Screwdriver Set, Black Oxide Tip, 19 Pieces (JHW100P-19MD)
- WOODOWL Standard Ship Auger 7.5" x 1-1/2" (02719)
- GREY PNEUMATIC SOC 5/8 1/2D IMP HEX (2920F)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2010MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110M)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- Grey Pneumatic Impact Sockets