Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2012D
Zoro # G5273445
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.27"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2012D
- Zoro # G5273445
- UPC # 729440464196
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.27" |
Size | 3/8 |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Description
Impact Socket,3/8 In.,1/2 In.D,6pt. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (FCH0278-G)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212CERT)
- LANDSCAPERS SELECT Handle Ditch Bank Blde Hdl36In (34486)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4928)
- Grey Pneumatic Sockets & Ratchets