Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket Chrome plated
Mfr # 2010R
Zoro # G5271869
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.50"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2010R
- Zoro # G5271869
- UPC # 729440464073
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Description
Impact Socket,5/16 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 54-100-312-0 Xtra-Range 0-12''/300MM Elongated Jaws Stainless Digital Caliper W/ Data Output (54-100-312-0)
- VEGA Pozidriv 2 Power Bit x 6 (1150Z2A)
- HHIP 5/8" Square Head Standard Lathe Chuck Wrench (3900-4871)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22530)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016PP)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MG)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4108R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120U)
- GREY PNEUMATIC SOC T40 1/2D IMP INT TRX MALE BLK (2140T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020MD)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Impact Socket (SID23332)
- Grey Pneumatic Impact Sockets