Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket 6 pt.
Mfr # 2054R
Zoro # G5280530
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.36"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2054R
- Zoro # G5280530
- UPC # 729440466800
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.36" |
Size | 1-11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Output Type | 6 pt. |
Socket Type | Standard Length Impact |
Drive Type | Hex |
Category Type | Impact Socket |
Tether Capable | Not Tether Capable |
Description
Impact Socket,1-11/16 In.,1/2 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics AMP37 37 in. Amplitude Bluetooth HD Sound Bar (AMP37)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 11 pcs (9011)
- IGAGING Origin SpeedMic 0-4" Set - 35-070-314 (35-070-314)
- WESTWARD 12 oz. Ball Peen Hammer, 11" Steel Handle (6DWN2)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024U)
- GREY PNEUMATIC 3/4" Drive Impact Socket 4 (3313S)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2906M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- PROTO Skt Imp 1-2 Dr 1-2 6 Pt (577-7316H)
- Grey Pneumatic Sockets & Ratchets