Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket 12
Mfr # 2130U
Zoro # G7027312
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2130U
- Zoro # G7027312
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.56" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Universal Impact |
Category Type | Universal Joints |
Description
Stnd Unvrsl Socket,12Pt,1/2 In.Dr X 15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/16" Threaded Steel Hawg Cutter (49-57-1062)
- WARNER 4" Paint‐Wall‐Floor Scraper, Threaded Handle (34690)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2124U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010FP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030UM)
- GREY PNEUMATIC #5 Drive Impact Socket Chrome plated (5033MD)
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- Grey Pneumatic Impact Sockets