Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Socket 12
Mfr # 2124U
Zoro # G7027461
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.56"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2124U
- Zoro # G7027461
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.56" |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Universal Joints |
Socket Type | Standard Length Universal Impact |
Description
Stnd Unvrsl Socket- 12Pt,1/2 In.Dr X 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- STEEL GRIP 36 in L Pickup Tool (TA5105)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- GREENLEE Phillips, Robertson Square Recess, Torx(R) Bit 7 3/4 in, Drive Size: 1/4 in, 3/8 in (0153-47C)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MDG)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2044D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048R)
- STEELMAN 1" Drive x 38mm 6-Point Impact Socket (79311)
- Grey Pneumatic Sockets & Ratchets