Shop All Sockets
Grey Pneumatic
1/2" Drive, Impact Set, Metric Socket
Mfr # 2189D
Zoro # G4644377
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Includes (1) Set Includes: 18mm x 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2189D
- Zoro # G4644377
- UPC # 838780002170
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Includes | (1) Set Includes: 18mm x 19mm |
Item | Impact Set |
Description
1/2 Drive 18.5Mm X 19.5Mm Lug Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Punch 7/32IN (565F)
- DASCO PRO Dasco Pro 22 6 Piece Pin Punch Kit (310295)
- MILWAUKEE TOOL 3/8" DRIVE 14MM HEX BIT SOCKET (45-34-1060)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- GREY PNEUMATIC 3/8 Drive X 13/16 Deep Duo-Socket - 6 Point (81026D)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" STANDARD IM (GP3036R)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010M)
- GREY PNEUMATIC SKT 1" DR X 1-1/2 STND IM (GP4048R)
- LISLE SOCKET TAP #7 (LI70640)
- Grey Pneumatic Sockets & Ratchets