Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Impact Hex Driver 6
Mfr # 2916F
Zoro # G5285071
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.95"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2916F
- Zoro # G5285071
- UPC # 729440470333
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.95" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Hex Driver |
Socket Type | Impact Hex |
Drive Type | Hex |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Tether Ready | No |
Product Type | Impact Socket,1/2",1/2"D,Hex |
Description
Impact Socket,1/2 In.,1/2 In.D,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- DIABLO HOLE SAW DIAMND GRT 7/8in. (DHS0875DG)
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- POWERMATE VX Dual Action Air Sander, 6in. (024-0092CT)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2910F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2050D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1112U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19054M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026R)
- WESTWARD 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LYH8)
- Grey Pneumatic Sockets & Ratchets