Shop All Socket Sets
Grey Pneumatic
1/2" Drive Fractional Univ Socket Set, 14 pcs
Mfr # 1314UD
Zoro # G5289201
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 14
- Drive Size 1/2"
- Impact Rated No
- Product Type Fractional Univ Socket Set,1/2"D,14pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1314UD
- Zoro # G5289201
- UPC # 838780001333
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 14 |
Impact Rated | No |
Item | Fractional Univ Socket Set |
Product Type | Fractional Univ Socket Set,1/2"D,14pcs. |
Description
Fractional Univ Socket Set,1/2 In.D,14pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive Spark Plug Socket Set, 2 Pieces, 3/8"Drive, 2 pcs (79996)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33118)
- MILWAUKEE TOOL M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D (2695-24, 2626-20)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312)
- GREY PNEUMATIC 1/4" Drive Socket Set, 9 pcs (9709G)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- GREY PNEUMATIC SKT SET 1/2" DR. 22PC FRACTIONAL DUO 12 (GP82222)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300X/8)
- Grey Pneumatic Sockets & Ratchets