Shop All Socket Sets
Grey Pneumatic
1/2" Drive Duo-Socket Set
Mfr # 82629MD
Zoro # G5290297
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Includes (26) Metric Deep Length:10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,32mm,33mm,34mm,35mm,36mm; (1) Each:24 Tooth Quick Release Ratchet - 10 L; (1) 3 Extension; (1) 6 Extension; (1) Molded Storage Case
- Drive Size 1/2"
- Size Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 82629MD
- Zoro # G5290297
- UPC # 838780001838
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Size | Various |
Overall Length | Various |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Includes | (26) Metric Deep Length:10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,32mm,33mm,34mm,35mm,36mm; (1) Each:24 Tooth Quick Release Ratchet - 10 L; (1) 3 Extension; (1) 6 Extension; (1) Molded Storage Case |
Item | Duo-Socket Set, 1/2 in Drive |
Socket Type | Deep Length Duo |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Duo-Socket,1/4"Dx7mm,D |
Description
Duo-Socket Set, 1/2 in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82576)
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- GREY PNEUMATIC $SET 1/2"DR SKT DEEP 19PC (GP1319D)
- GREY PNEUMATIC SKT SET 1/2" DR 13 PC 4" MET HEX DRVR I (GP1343MH)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202D)
- GREY PNEUMATIC 1/2" Drive Deep Socket Set (8026M)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MSD)
- Grey Pneumatic Sockets & Ratchets