Shop All Socket Sets
Grey Pneumatic
1/2" Drive Duo-Socket Set
Mfr # 82229MD
Zoro # G5290586
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Size 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,32mm,33mm,34mm,35mm,36mm
- Socket Type Deep Length Duo
- Includes (26) Metric Deep Length:10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,32mm,33mm,34mm,35mm,36mm; (1) 24 Tooth Quick Release Ratchet - 10 L; (1) 3 Extension; (1) 6 Extension; Molded Storage Case
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 82229MD
- Zoro # G5290586
- UPC # 838780001876
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Size | 10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,32mm,33mm,34mm,35mm,36mm |
Overall Length | Various |
Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Socket Type | Deep Length Duo |
Includes | (26) Metric Deep Length:10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,30mm,32mm,33mm,34mm,35mm,36mm; (1) 24 Tooth Quick Release Ratchet - 10 L; (1) 3 Extension; (1) 6 Extension; Molded Storage Case |
Material | Chrome Molybdenum Alloy Steel |
Number of Points | 12 |
Finish | Chrome plated |
Item | Duo-Socket |
Tether Ready | No |
Product Type | Duo-Socket,1/2"Dx3"Ext |
Description
Duo-Socket,1/2 In.Dx3 In.Ext
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Straight Long Cut Aviation Snips (CMHT73561)
- HYDE Scraper, Stiff, 3", Carbon Steel (12070)
- BETA External Circlip Plier, 225mm (010370021)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, 1.1/8 inch (651002 1.1/8)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- GREY PNEUMATIC SKT SET 1/2" DR. 22PC FRACTIONAL DUO 12 (GP82222)
- GREY PNEUMATIC 1/4" Drive Socket, 12 pcs (GP9712UMG)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MDG)
- GREY PNEUMATIC SKT SET 1/2" DR 13 PC 4" MET HEX DRVR I (GP1343MH)
- KO-KEN Socket set 12 Point 35 pieces 3/8 Sq. Drive (3279AM)
- Grey Pneumatic Sockets & Ratchets