Shop All Sockets
Grey Pneumatic
1/2" Drive, Duo-Socket, 29 pcs
Mfr # 82629M
Zoro # G5290726
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 29
- Impact Rated No
- Product Type Duo-Socket,1/2"D,Metric,29pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 82629M
- Zoro # G5290726
- UPC # 838780001821
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 29 |
Item | Duo-Socket |
Impact Rated | No |
Product Type | Duo-Socket,1/2"D,Metric,29pcs. |
Description
Duo-Socket,1/2 In.D,Metric,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #26 (54036)
- THERMOSOFT Plastic Trowel, Includes Notch (TRWL3812)
- KLEIN TOOLS Loose Cable Stapler (450-100)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue, 72 in W x 25 in D (RX722519RCBLBK-X)
- GREY PNEUMATIC SKT SET 3/8 " DR 11PC PIPE PLUG IM (GP1211P)
- GREY PNEUMATIC 3/8" Drive, Duo-Socket, 59 pcs (81008MD)
- GREY PNEUMATIC 3/4" Drive, 1 SAE Socket, 6 Points (3932F)
- GREY PNEUMATIC 3/8 Dr 15/16 Semi Deep 6Pt Socket (1030SD)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" DEEP - 12 PT IM (GP1124D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" DEEP IM (GP2012D)
- WILLIAMS Socket, 3 1/4 Inch OAL, Deep, 1/2 Inch Dr, 3/4 Inch Size (JHW14-624)
- Grey Pneumatic Sockets