Shop All Sockets
Grey Pneumatic
1/2" Drive, Duo-Socket, 29 pcs
Mfr # 82622D
Zoro # G5290735
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 29
- Impact Rated No
- Product Type Duo-Socket,1/2"D,Metric,29pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 82622D
- Zoro # G5290735
- UPC # 838780001814
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 29 |
Item | Duo-Socket |
Impact Rated | No |
Product Type | Duo-Socket,1/2"D,Metric,29pcs. |
Description
Duo-Socket,1/2 In.D,Metric,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- DAVIES Knurled Clamp Knob, Thread Size 5/16-18, 0.78"L (3055BA)
- KNIPEX Insulated Spring Clamp, 19/32 In, 6 In L (98 64 02)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 7/8" HEX DRIVER IM (GP6928F)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- GREY PNEUMATIC SKT 1" DRIVE X 17MM HEX DRIVER IM (GP4917M)
- GREY PNEUMATIC SKT SET 1/2" DR 11 PC STD - 8 PT IM (GP1311S)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" HEX DRIVER IM (GP3940F)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" MAG STNDRED IM (GP1018RG)
- Grey Pneumatic Sockets & Ratchets