Shop All Sockets
Grey Pneumatic
1/2" Drive, Duo-Socket, 29 pcs
Mfr # 82229M
Zoro # G5290741
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 29
- Impact Rated No
- Product Type Duo-Socket,1/2"D,Metric,29pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 82229M
- Zoro # G5290741
- UPC # 838780001869
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 29 |
Item | Duo-Socket |
Impact Rated | No |
Product Type | Duo-Socket,1/2"D,Metric,29pcs. |
Description
Duo-Socket,1/2 In.D,Metric,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 2-pc SAE Ratcheting Box Wrench (CMMT12073)
- JONES STEPHENS 10 in. Smooth Jaw Tongue and Groove Pliers, Channel Lock No. 415, 2 in. Capacity, # Adj. 7 (J40406)
- KRAFT TOOL Buttering Trowel w/Wood Handle, 7 (GG441)
- MILWAUKEE TOOL Socket Extension Set 15 in L, 4 Pieces, Chrome (48-22-9342)
- GREY PNEUMATIC 1" Drive, 2" SAE Socket, 6 Points (4064D)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- GREY PNEUMATIC 3/4" Drive, 12mm, 14mm, 17mm, 19mm, 22mm, 24mm Metric Socket, 6 Points (8196MH)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81259CRD)
- GREY PNEUMATIC 3/8 Dr 15/16 Semi Deep 6Pt Socket (1030SD)
- GREY PNEUMATIC 1/4 Drive X 5/16 Deep Duo Socket - 6 Point (89010D)
- A.R. NORTH AMERICA Unloader, 330 BAR, 1/2NPT F (4072000036)
- Grey Pneumatic Sockets & Ratchets