Shop All Sockets
Grey Pneumatic
1/2" Drive, Duo-Socket, 29 pcs
Mfr # 82222D
Zoro # G5290750
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 29
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 82222D
- Zoro # G5290750
- UPC # 838780001852
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 29 |
Item | Duo-Socket |
Impact Rated | No |
Description
Duo-Socket,1/2 In.D,Metric,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- BESSEY 20 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC20)
- VEGA Quadrex Type 2 Power Bit x 2 (150QRV2)
- SPYDER Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L (300037)
- GREY PNEUMATIC 1/4" Drive, 3/8" SAE Socket, 6 Points (9912F)
- GREY PNEUMATIC 1/2 Drive X 15/16 Deep Duo-Socket - 6 Point (82030D)
- GREY PNEUMATIC SKT 1" DRIVE X 17MM HEX DRIVER IM (GP4917M)
- GREY PNEUMATIC 1/4" Drive, 1/2" SAE Socket, 6 Points (1412HA)
- GREY PNEUMATIC 1/4" Drive, TT30 SAE Socket (930TT)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15MM HEX DRIVER IM (GP2915M)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4046)
- Grey Pneumatic Sockets