Shop All Sockets
Grey Pneumatic
1/2" Drive, Duo-Socket, 29 pcs
Mfr # 81259CRD
Zoro # G5290769
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 29
- Impact Rated No
- Product Type Duo-Socket,1/2"D,Metric,29pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 81259CRD
- Zoro # G5290769
- UPC # 838780001791
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 29 |
Item | Duo-Socket |
Impact Rated | No |
Product Type | Duo-Socket,1/2"D,Metric,29pcs. |
Description
Duo-Socket,1/2 In.D,Metric,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 25 ft Tape Measure, 1 in Blade (PGPRO1825V)
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (445657)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2930001)
- GREY PNEUMATIC SKT TAMPER-PROOF TORX SCREWDRIVER T27 (GPTPS27)
- GREY PNEUMATIC 1/2 Drive X 13Mm Deep Duo-Socket - 6 Point (82013MD)
- GREY PNEUMATIC 1/4" Drive, 3mm Metric Socket, 6 Points (9903M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" DEEP IM (GP2012D)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013MSD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 21MM DEEP - 12 PT IM (GP2121MD)
- WILLIAMS 1/4" Drive, 13mm Metric Socket, 6 Points (MM-613)
- Grey Pneumatic Sockets & Ratchets