Shop All Sockets
Grey Pneumatic
1/2" Drive, Duo-Socket, 29 pcs
Mfr # 81024D
Zoro # G5290848
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 29
- Impact Rated No
- Product Type Duo-Socket,1/2"D,29pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 81024D
- Zoro # G5290848
- UPC # 729440481520
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 29 |
Item | Duo-Socket |
Impact Rated | No |
Product Type | Duo-Socket,1/2"D,29pcs. |
Description
Duo-Socket,1/2 In.D,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- WILTON Serrated Pad for Stock No. 63259 - 63282 (2909202)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (M-65017)
- GREY PNEUMATIC 1/2 Drive X 13Mm Deep Duo-Socket - 6 Point (82013MD)
- GREY PNEUMATIC 3/8 Dr 15/16 Semi Deep 6Pt Socket (1030SD)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" QUICK CHANGE AD IM (GP1130QC)
- GREY PNEUMATIC SKT 1" DR X 2-1/4 STANDARD IM (GP4072R)
- GREY PNEUMATIC 1/2 Drive X 1-5/16 Deep Duo-Socket - 6 Point (82042D)
- GREY PNEUMATIC SKT 1" DRIVE X 22MM HEX DRIVER IM (GP4922M)
- WELLER Crescent 7/16 in. X 1/4 in. drive SAE 6 Point Deep Socket 1 pc (CDDS8N)
- Grey Pneumatic Sockets