Shop All Sockets
Grey Pneumatic
1/2" Drive, Duo-Socket, 29 pcs
Mfr # 8038
Zoro # G5290787
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 29
- Impact Rated No
- Product Type Duo-Socket,1/2"D,Metric,29pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8038
- Zoro # G5290787
- UPC # 838780000602
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 29 |
Item | Duo-Socket |
Impact Rated | No |
Product Type | Duo-Socket,1/2"D,Metric,29pcs. |
Description
Duo-Socket,1/2 In.D,Metric,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- GREENLEE Punch Unit-Rd 30.5Mm (36508G)
- BON TOOL Bon 82-577 48" Blue Mule Placer Head Only (82-577)
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points (8134MD)
- GREY PNEUMATIC 3/8 Dr 15/16 Semi Deep 6Pt Socket (1030SD)
- GREY PNEUMATIC 1/2" Drive x 13/16" Deep Duo-Socket - 6 Point (82026D)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064R)
- GREY PNEUMATIC 3/8" Drive, 12mm Metric Socket, 6 Points (1012MSD)
- GREY PNEUMATIC 1/2" Drive x 33mm Deep Duo-Socket - 6 Point (82033MD)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 6 Points (ST-622)
- Grey Pneumatic Sockets