Shop All Sockets
Grey Pneumatic
1/2" Drive, Duo-Socket, 22 pcs
Mfr # 82222
Zoro # G5290936
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 22
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 82222
- Zoro # G5290936
- UPC # 838780001845
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 22 |
Item | Duo-Socket |
Impact Rated | No |
Description
Duo-Socket,1/2 In.D,Fractional,22pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2830-J)
- HHIP 4 Piece High Speed Steel Center Drill Set #1-#4 (5000-0019)
- JET Mill Drill Machine, 2 HP (350018)
- GREAT NECK 5/16 x 8 Inch Slotted Square Shank Screwdriver (73034)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82622D)
- GREY PNEUMATIC 3/4" Drive, 3" SAE Socket, 6 Points (3096R)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- GREY PNEUMATIC SKT 1" DRIVE X 1-5/16" DEEP IM (GP4042D)
- GREY PNEUMATIC 3/8" Drive, 6 pt. Metric Socket, 6 Points (81019MD)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- Grey Pneumatic Sockets & Ratchets