Shop All Socket Sets
Grey Pneumatic
1/2" Drive Deep Socket Set
Mfr # 8026M
Zoro # G5290656
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Tether Ready No
- Product Type Duo-Socket,1/2"Dx15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 8026M
- Zoro # G5290656
- UPC # 838780002033
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Deep Socket |
Tether Ready | No |
Product Type | Duo-Socket,1/2"Dx15/16" |
Description
Duo-Socket,1/2 In.Dx15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-7/16 in. X 3 in. 12,000-Series Annular Cutter (3-12246)
- TENG TOOLS SE05 5 Piece Screw Extractor Set (SE05)
- COMPONENT HARDWARE Spring Steel Posi-Grip Locking Ring (A10-0010-C)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36091)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312D)
- GREY PNEUMATIC 1/4" Drive Metric, 28 pcs (9728M)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- GREY PNEUMATIC 3/8" Drive Metric, 7 pcs (1297MH)
- GREY PNEUMATIC SKT SET 1/4" DR 14PC HEX DRIVER IM (GP9298HC)
- WESTWARD 1/2" Drive Socket Set Metric 47 Pieces 10 mm to 32 mm , Chrome (53PN55)
- Grey Pneumatic Sockets & Ratchets