Shop All Universal Sockets
Grey Pneumatic
1/2" Drive Deep Socket Metric
Mfr # 2021UMD
Zoro # G5268089
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2021UMD
- Zoro # G5268089
- UPC # 729440465339
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 90mm |
Size | 21mm |
Details
Socket Type | Deep Length Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Finish | Chrome plated |
Category Type | Universal Joints |
Tether Ready | No |
Description
Universal Socket,1/2 In.Dx21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 6 lb, 26 In, Rubber/Steel (40624)
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel (K0269.2081)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92121)
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/4, Cut L 3/4 (13016)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 32MM UNIVERSAL IM (GP3032UM)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- Grey Pneumatic Sockets & Ratchets