Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 6
Mfr # 2042XD
Zoro # G7027373
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2042XD
- Zoro # G7027373
- UPC # 00729440466657
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 5" |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Socket Type | Extra-Deep Impact |
Description
Extra-Deep Socket,1/2 In.Dr X 1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1 7/8 Slug Buster (12316)
- DRILL AMERICA HSS Bridge/Construction Reamer Set - 5 Piece, 1/2" Shank Wooden Case (KFDRBSS5PC-SET)
- TITAN HEX KEY SAE 13 PC SET LONG ARM (TL12718)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 10 mm L.40 mm (23050010)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2048XD)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2032XD)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2026XD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19084M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Deep Length, Impact Socket (D020552)
- Grey Pneumatic Impact Sockets