Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 6
Mfr # 2027XMD
Zoro # G6998000
$36.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 127mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2027XMD
- Zoro # G6998000
- UPC # 00729440465889
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 127mm |
Size | 27mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Socket,Extra-Deep,1/2 In. Drive,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 23/32 (C17044)
- VAUGHAN MANUFACTURING 15-3/4 in. 32 oz. Commercial Ball Peen Hammer (15830)
- BEST LOOK 4 In. Replacement Scraper Blade (793574)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2072R)
- GREY PNEUMATIC 1/2" Drive Deep Socket 24mm Socket (2017MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3020D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDS)
- DYNAMIC Tools 3-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025389)
- Grey Pneumatic Impact Sockets