Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 6
Mfr # 2026XD
Zoro # G7027260
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 2026XD
- Zoro # G7027260
- UPC # 00729440465841
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 5" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Socket Type | Extra-Deep Impact |
Description
Extra-Deep Socket,1/2 In.Dr X 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" EXTRA-DEEP IM (GP2020XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- KLEIN TOOLS 0.875-Inch Knockout Punch for 1/2-Inch Conduit (53819)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2048XD)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2032XD)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2020XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1128R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MG)
- TEKTON 1/2 Inch Drive x 16 mm Deep 6-Point Impact Socket (SID23116)
- Grey Pneumatic Impact Sockets