Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 6
Mfr # 2014DG
Zoro # G6998061
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.07"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2014DG
- Zoro # G6998061
- UPC # 00729440464424
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.07" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Socket Type | Deep Length magnetic Impact |
Description
Socket,Magnetic,Deep,1/2 In. Drive,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 905D Condor Magnetic 72" Digital Level IP65 w/OPTIVISION (905D-72MB)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228ASD)
- DAYTON Dust Collector, 660 CFM Max Flow, 1 hp, 1 Phase (1RWB3)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 1 (53664)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3927M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- GREY PNEUMATIC Soc 15/16 3/8D Imp Univ 12Pt Blk (1130U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UMD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3042U)
- Grey Pneumatic Impact Sockets