Shop All Impact Sockets
Grey Pneumatic
1/2" Drive Deep Socket 6
Mfr # 2013XMD
Zoro # G7027242
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extra-Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 127mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2013XMD
- Zoro # G7027242
- UPC # 00689306243665
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 127mm |
Size | 13mm |
Details
Socket Type | Extra-Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Extra-Deep Socket,1/2 In.Dr X 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Drum Opener, 2-3/8" x 3" Blade (DO-100)
- BON TOOL Cast Mag Float, Bevel End, 16" X 3 1/2" Comfort Grip Handle (22-122)
- AIRSPADE Angled Adapter, 6 In. L, Aluminum (HT119)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2017XMD)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2018XMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012RG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- Grey Pneumatic Impact Sockets