Shop All Socket Sets
Grey Pneumatic
1/2" Drive D Socket Set, 11 pcs
Mfr # 1311SD
Zoro # G5287339
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Impact Rated No
- Drive Size 1/2"
- Product Type D Socket Set,1/2"D,11pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1311SD
- Zoro # G5287339
- UPC # 838780000251
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | D Socket Set |
Number of Pieces | 11 |
Impact Rated | No |
Product Type | D Socket Set,1/2"D,11pcs. |
Description
D Socket Set,1/2 In.D,11pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Power Bit, No. 4, 2" (73271/B)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- EXCEL BLADES #66 Deluxe Pen Blades, 2PK (20066IND)
- EKLIND Metric Plain Ball Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short, 5 PK (18628)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER METR (GP9196MH)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- GREY PNEUMATIC 1/4" Drive Socket Set, 9 pcs (9709G)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 5 PC WHEEL SERVICE IM (GP8040)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- GREY PNEUMATIC SKT SET 1/4" DR 49 PC STD&DP FRACT&MET (GP9748)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9505)
- Grey Pneumatic Socket Sets