Shop All Impact Socket Sets
Grey Pneumatic
1/2" Drive Axle Nut Impact Set, 8 pcs
Mfr # 1708SN
Zoro # G5291231
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 8
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1708SN
- Zoro # G5291231
- UPC # 838780001951
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 8 |
Item | Axle Nut Impact Set |
Impact Rated | No |
Description
Axle Nut Impact Set,1/2 In.D,12pt.,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Trowel Outside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-355)
- GEARWRENCH 3/8" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81227F)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 8/14 TPI, PK25 (PS0914AGP25)
- DAYTON Tool Rest, LH (962581300)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Impact Set, 12 pcs (1213SD)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 21 pcs (9121)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 11 pcs (9011)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, SAE, 19 pcs (1319)
- GREY PNEUMATIC 1/4", 3/8", 1/2" Drive Assorted Internal Star Impact Set, 12 pcs (1234T)
- GREY PNEUMATIC 1" Drive Deep Impact Socket Set (9020MD)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91402)
- Grey Pneumatic Sockets & Ratchets