Shop All Sockets
Grey Pneumatic
1/2" Drive, 9/16" SAE Socket, 6 Points
Mfr # 2018DG
Zoro # G5288145
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length magnetic Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2018DG
- Zoro # G5288145
- UPC # 729440464882
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.07" |
Size | 9/16" |
Details
Socket Type | Deep Length magnetic Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Magnetic Socket,1/2"Dx9/16" |
Description
Magnetic Socket,1/2 In.Dx9/16 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20372960R5)
- BON TOOL Bon 82-107 Redwood Darby, Tapered 30, Wood Handle (82-107)
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (99318-13-11)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9' 7-1/2)
- GREY PNEUMATIC SKT SET 1/2" DR 26 PC METRIC 12PT STD IM (GP1726M)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038)
- GREY PNEUMATIC 1/2 Dr X 1 Deep - 12 Point (2132D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 14MM HEX DRIVER IM (GP3914M)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- GREY PNEUMATIC 3/8" Drive, Duo-Socket, 1 pcs (81021MD)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YU53)
- Grey Pneumatic Sockets