Shop All Sockets
Grey Pneumatic
1/2" Drive, 7/16" SAE Socket, 4 Points
Mfr # 2014PP
Zoro # G5287716
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Pipe Plug Impact
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2014PP
- Zoro # G5287716
- UPC # 729440464479
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 7/16" |
Details
Socket Type | Pipe Plug Impact |
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Pipe Plug Socket,1/2"Dx7/16" |
Description
Pipe Plug Socket,1/2 In.Dx7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Rx+ Series (27429RPB134115)
- GENERAL TOOLS Circle Cutter, Steel, 3-1/4 in. L (5B)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 (UST197716)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- GREY PNEUMATIC 3/8 Drive X 17Mm Standard Duo-Socket - 6 Point (81017M)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82622D)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1224G)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" MAGNETIC DEEP IM (GP2030DG)
- GREY PNEUMATIC SKT 1/4" DRIVE X 5/32" HEX DRIVER IM (GP9905F)
- GREY PNEUMATIC 1/2" Drive, Impact Set, SAE Socket (1311S)
- CTA MANUFACTURING SKT NISSAN Flywheel E20 Low Profile (CTA9592)
- Grey Pneumatic Sockets & Ratchets