Shop All Sockets
Grey Pneumatic
1/2" Drive, 5/16" SAE Socket, 4 Points
Mfr # 2010PP
Zoro # G5287725
product price: $10.79
/ea
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Pipe Plug Impact
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2010PP
- Zoro # G5287725
- UPC # 729440464066
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.50" |
Size | 5/16" |
Details
Socket Type | Pipe Plug Impact |
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Pipe Plug Socket,1/2"Dx5/16" |
Description
Pipe Plug Socket,1/2 In.Dx5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Steel Revolving Handle, Chrome Plate Finish, 1/4"-20 Thread, 1.77" Handle Length (RH-21)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92211)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- GREY PNEUMATIC SKT 1" DR X 55MM DP - 12 PT IM (GP4155MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" EXTRA-DEEP IM (GP2024XD)
- GREY PNEUMATIC 3/4" Drive, 26mm, 27mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm Metric Socket, 6 Points (8134M)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-3/16" DEEP - 8 POINT (GP3538SD)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" MAG STNDRED IM (GP1018RG)
- GREY PNEUMATIC 1/2 Drive X 12Mm Deep Duo-Socket - 12 Point (82112MD)
- WESTWARD 3/4 in Drive, 1-11/16" 6 pt SAE Socket, 6 Points (10E285)
- Grey Pneumatic Sockets