Shop All Sockets
Grey Pneumatic
1/2" Drive, 21mm Metric Socket, 6 Points
Mfr # 82021MD
Zoro # G5290647
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length Duo
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 82021MD
- Zoro # G5290647
- UPC # 729440482534
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 21mm |
Details
Socket Type | Deep Length Duo |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Duo-Socket |
Description
Duo-Socket,1/2 In.Dx15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Axle, Axle (58072)
- INGERSOLL-RAND Hammer, Chipping, 28 CFM (W2A2)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- BLAIR Cutter, 7/16", 3 pcs. (11112-3)
- GREY PNEUMATIC SKT SET 3/4" DR 29 PC 12PT SAE IM (GP8129)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" DEEP - 12 POINT I (GP2118D)
- GREY PNEUMATIC 3/8 Drive X 7/16 Deep Duo-Socket - 6 Point (81014D)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- GREY PNEUMATIC SKT 1/2" DR 1/2" F X 3/4" M ADATER IM (GP2238RA)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" SQ FEMALE PIPE PLUG (GP1010FP)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- Grey Pneumatic Sockets