Shop All Sockets
Grey Pneumatic
1/2" Drive, 2" SAE Socket, 6 Points
Mfr # 2064D
Zoro # G7027367
product price: $54.05
/ea
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 2064D
- Zoro # G7027367
- UPC # 00729440466893
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.66" |
Size | 2" |
Details
Socket Type | Deep Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Deep Socket |
Description
Deep Socket,1/2 In.Dr X 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 7/16" (81095)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/2" DEEP IM (GP3080D)
- GREY PNEUMATIC 3/8" Drive, 3/4" SAE Socket, 12 Points (1124R)
- GREY PNEUMATIC Grey Pneumatic Gy1203Msd .38 In. Drive 13 Piece Semi-Deep Metric Set (GY1203MSD)
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" X 13/16" SQUARE I (GP5223C)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- GREY PNEUMATIC 3/8 Drive X 9/16 Deep Duo-Socket - 6 Point (81018D)
- TEKTON 3/4 Inch Drive x 21 mm Deep 6-Point Socket (SHD33121)
- Grey Pneumatic Sockets & Ratchets