Shop All Sockets
Grey Pneumatic
1/2" Drive, 1/4, 9/32, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 SAE Socket, 6 Points
Mfr # 1360H
Zoro # G5288206
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Extended Length Impact Hex Driver
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 1360H
- Zoro # G5288206
- UPC # 838780001449
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 5.91" |
Size | 1/4,9/32,5/16,3/8,7/16,1/2,9/16,5/8,11/16,3/4 |
Details
Socket Type | Extended Length Impact Hex Driver |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Includes | (10) 1/2 Drive Fractional Hex Driver Set |
Item | Hex Socket |
Category Type | Hex Socket |
Description
L Hex Socket,1/2 In.D,SEA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 16 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle (H-2FG)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J7346H)
- MITUTOYO U-Wave Transmitter, Wireless SPC (02AZD730G)
- TITAN 1/2" Drive Socket Set, 13 pcs (17403)
- GREY PNEUMATIC SKT SET 1/2" DR. 29PC METRIC DP DUO 12 P (GP82229MD)
- GREY PNEUMATIC 1/2" Drive, 17mm Metric Socket (2017MF)
- GREY PNEUMATIC SKT 3/4" DRIVE X 14MM HEX DRIVER IM (GP3914M)
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM (GP1430MRD)
- GREY PNEUMATIC SKT SET 1/2" DR. 29PC METRIC DUO 12 PT. (GP82229M)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (81016D)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4772A)
- Grey Pneumatic Sockets