Shop All Nut Driver Sets
Grey Pneumatic
10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET
Mfr # 1340H
Zoro # G5289210
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (10) 1/2" Drive, 4" Length Hex Drivers: 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
- Number of Pieces 10
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1340H
- Zoro # G5289210
- UPC # 838780001425
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (10) 1/2" Drive, 4" Length Hex Drivers: 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Pieces | 10 |
Tip Style | Hex |
Item | Frac Hex Driver Set,1/2"D,10pcs. |
Description
Frac Hex Driver Set,1/2 In.D,10pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Pouch, Handymans Holster, 5 Pocket, 600 Poly Ripstop Fabric, 5 Pockets (50300)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2503W)
- DRILL AMERICA 1-3/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/32)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Metric Hex Driver Set (1247MH)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- GREY PNEUMATIC SKT 1/2" DR X 21MM E.T.W. WHEEL/NUT PROT (GP2021MTP)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- Grey Pneumatic Nut Driver Sets