Shop All Nut Driver Sets
Grey Pneumatic
10 PC 1/2 DRIVE METRIC HEX DRIVER SET
Mfr # 1498MH
Zoro # G5288529
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (10) 1/2" Drive, Hex Drivers: 6mm, 7mm, 8mm, 10mm, 12mm, 14mm, 15mm, 17mm, 18mm, 19mm
- Number of Pieces 10
- Tip Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 1498MH
- Zoro # G5288529
- UPC # 838780000435
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (10) 1/2" Drive, Hex Drivers: 6mm, 7mm, 8mm, 10mm, 12mm, 14mm, 15mm, 17mm, 18mm, 19mm |
Number of Pieces | 10 |
Tip Style | Hex |
Item | Hex Driver Set,1/2"D,Metric,10pcs. |
Description
The Grey pneumatic 1498mh 10 piece 1/2 drive metric hex driver set has a durable construction that makes it great for removing stubborn nuts and bolts. The tip style is hex. This nut driver set comes with 10 pieces. The Grey pneumatic 1498mh 10 piece 1/2 drive metric hex driver set is a must have for any DIYer or mechanic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORIDA PNEUMATIC 1/4 in. Die Grinder (FP-3751R)
- RIDGID Penetrating Nozzle, 5/8 In. (H-42)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- EXCEL BLADES Needle Nose Pliers with Side Cutter, 5" Spring Loaded Pliers, 6pk (55580)
- GREY PNEUMATIC SOC 1/4 3/8D IMP HEX LG MALE BLK (19086F)
- GREY PNEUMATIC 13 PC 3/8" DR FRACTIONAL & METRIC HEX DRIVER SET (1298HC)
- GREY PNEUMATIC SKT 1/2" DR X 21MM E.T.W. WHEEL/NUT PROT (GP2021MTP)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC 18 PC 1/2" DR COMBO HEX DRIVER SAE/METRIC SET (1598HC)
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- Grey Pneumatic Screwdrivers and Nutdrivers