Shop All Universal Joints
Grey Pneumatic
1" Drive x 1" Heavy Duty Universal
Mfr # 4032U
Zoro # G5289055
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.20"
- Finish Chrome plated
- Socket Type Heavy Duty Universal Impact
- Number of Points 6
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4032U
- Zoro # G5289055
- UPC # 729440475253
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Dimensions
Overall Length | 5.20" |
Size | 1" |
Drive Size | 1" |
Details
Item | Heavy Duty Universal,1"Dx1" |
Finish | Chrome plated |
Socket Type | Heavy Duty Universal Impact |
Number of Points | 6 |
SAE or Metric | SAE |
Material | Chrome Molybdenum Alloy Steel |
Description
Heavy Duty Universal,1 In.Dx1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- PARKER Hydraulic Hose Fitting, 7/16"-20, JIC, Barb Size: 1/4 in (30682-4-4)
- MI-T-M Manifold Block (51-0026)
- GREY PNEUMATIC 1" Drive Heavy Duty Universal Joint w/pin Hole (4006HUJ)
- GREY PNEUMATIC 3/8" DR THIN WALL UNIV JOINT W/ BALL RETAINER (1129TUJ)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ LOCKING PIN (GRE2229UJL)
- GREY PNEUMATIC 3/8"DR X 3/8" UNIV JNT (1129UJ)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- LOVEJOY U Joint, 7/16 In (D-5B)
- Grey Pneumatic Universal Joints