Shop All Screwdriver Accessories
Grey Pneumatic
1" Drive x 1" Deep - 12 Point
Mfr # 4232D
Zoro # G7023103
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4232D
- Zoro # G7023103
- UPC # 00729440476960
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Details
Item | Drive 1" x 1" Deep - 12Pt |
Description
Drive 1 In. x 1 In. Deep - 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-093)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 21 Drill Size, Wire, 00669 Drill (480N021)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (19019)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 39/64 (55439)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- XCELITE Spline Blade, Bristol 6-Flute, .060" (9962N)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1510-P)
- EAZYPOWER Drill/Countersink, 3-3/4in L, Sandblasted (30182/B)
- EAZYPOWER Y Cup Driver, Eye Hooks or Cup Hooks, 1/4" (80935)
- Grey Pneumatic Screwdriver Accessories