Shop All Socket Sets
Grey Pneumatic
1" Drive Standard Socket Set, 9 pcs
Mfr # 9159
Zoro # G5269805
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Impact Rated No
- Number of Pieces 9
- Product Type Standard Socket Set,1"D,9pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9159
- Zoro # G5269805
- UPC # 838780000831
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Impact Rated | No |
Number of Pieces | 9 |
Item | Standard Socket Set |
Product Type | Standard Socket Set,1"D,9pcs. |
Description
Standard Socket Set,1 In.D,9pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw, with Screw (32575)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (235-UF)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, Steel (MSKS-013)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412M)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82229MD)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- GREY PNEUMATIC 1/2" Drive Socket Set, 19 pcs (1719)
- WILLIAMS 3/8" Drive Ball Hex Socket Set (WSBB-7RC)
- Grey Pneumatic Sockets & Ratchets