Shop All Impact Socket Sets
Grey Pneumatic
1" Drive Standard Length Impact Set, 21 pcs
Mfr # 9121
Zoro # G5269811
product price: $640.25
/ea
Free Shipping & Returns
$640.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Pieces 21
- Tether Capable Not Tether Capable
- Sizes Included 3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",1-15/16",2",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",1-15/16",2"
- Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9121
- Zoro # G5269811
- UPC # 838780002248
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Sizes Included | 3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",1-15/16",2",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4",1-5/16",1-3/8",1-7/16",1-1/2",1-9/16",1-5/8",1-11/16",1-3/4",1-13/16",1-7/8",1-15/16",2" |
Length | Various |
Overall Length | Various |
Socket Size Range | 3/4" to 2" |
Details
Number of Pieces | 21 |
Item | Standard Length Impact Set |
Tether Capable | Not Tether Capable |
Std. Socket Point Styles Included | 12 |
Sockets Included | Yes |
Impact Rated | No |
Number of Points | 12 |
Features | Set contains 12-Point sizes 3/4" to 2"; Set Contains 21 Pieces; 1" Dr. 21 Pc. Fractional Set 3/4" to 2"- 12 Point; Metal Storage Case; Lifetime Warranty (Individual Parts Only). |
Ratchets Included | None |
Description
Socket Set,1 In.D,3/4-2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-20)
- SWANSON Swanson AE140 Meterstick; Yellow (AE140)
- LINK HANDLES Pick Handle, 36", Sanded, Industrial (65030)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- GREY PNEUMATIC 3/8" Drive Impact Set, 13 pcs (1213MSD)
- GREY PNEUMATIC $13-Pc 1/2" Deep Standard Imp Skt Set (GP1312D)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, Metric, 20 pcs (9020M)
- GREY PNEUMATIC Grey Pneumatic Corp. GYCH117 1 in. Diameter Hammer (GYCH117)
- GREY PNEUMATIC 1/2" Drive Standard and Deep Length Impact Set, SAE/Metric, 28 pcs (1328RD)
- GREY PNEUMATIC 1/4" Drive Standard and Deep Length Surface Drive Impact Set, SAE/Metric, 48 pcs (9748)
- PROTO 3/4 in Drive Socket Set, SAE, 20 pcs (J55102A)
- Grey Pneumatic Sockets & Ratchets